Clover Contract Pine Floor Gel 2 x 5 Litre

Order Code: ZT2428885S

£21.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£21.990%
5 - 9£20.676%
10 +£19.3512%


Description

Clover Contract Pine Floor Gels is a regular hard-surface cleaner, containing natural pine oils for a lingering, fresh finish. Biodegradable and phosphate-free, it is suitable for use on linoleum, sealed wood, vinyl, concrete and thermoplastic floors.
Clover Contract Pine Floor Gels Features: - A regular use cleaner to reodourise and maintain hard surfaces. - A viscous green liquid gel, which contains natural pine oils to leave a lingering pine freshness. - Suitable for use on all flooring and surfaces including; linoleum, thermoplastic floors, sealed cork, terrazzo, sealed wood, vinyl and concrete. - Ideal for use schools, colleges, hotels, offices, airports, factories, shops, shopping centres, ferries, bars, nightclubs and pubs.
Directions For Use: Dilute with 100 parts water, mop the floor and allow to dry, before machine burnishing to a high-gloss finish. For burnishing only, dilute 1:40, spray the surface and buff to a high-gloss finish.

See full description
Specifications for Clover Contract Pine Floor Gel 2 x 5 Litre
  • Material
    Multi Surface
  • Size
    5L
  • Product Type
    Floor Maintainers

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome