Clover Floorit Floor Cleaner 2 x 5 Litre

Order Code: ZT2428917S

£16.99 Inc VAT (20%)


Description

Clover FloorIT Floor Cleaner is a low-foam, neutral cleaner suitable for use on all hard floors, which quickly dries to a smear-free finish and leaves a lemony fresh fragrance. Clover FloorIT contains a sophisticated, self-levelling formulation which ensures patch- and smear-free drying, making its application easier and drying time half that of other floor cleaners. It can be safely used on all hard floors including marble, wood, linoleum, concrete, PVC, tiles and laminate floors.
Clover FloorIT Floor Cleaner Features: - A neutral, green floor cleaner which is suitable for use on all hard floors. - Floorit is low foaming and leaves a fresh, lemony fragrance after use. - With a sophisticated self-levelling formulation, Floorit dries quickly and evenly over the surface of the floor without leaving patches or smears. - Floorit is safe for use on all hard floors including polished floors, marble, linoleum, wood, PVC, concrete, tiles and laminate floors.
Directions For Use: Dilute at a rate of 1:20 when used in a trigger spray, or add 120ml to a 5 litre bucket of hot or cold water. Apply using a mop or trigger spray and allow to dry.

See full description
Specifications for Clover Floorit Floor Cleaner 2 x 5 Litre
  • Size
    5L
  • Material
    Multi Surface
  • Product Type
    Floor Maintainers
  • Applications
    Tiles
    Concrete
    Wood
  • Fragrance
    Lemon

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome