Dose It C2 Floor Cleaner 1 Litre, Pack of 8 - 2W06307

Order Code: ZT1541723S

£54.99 Inc VAT (20%)


Description

Get floors clean to a sparkling finish with this C2 floor cleaner. Use when mopping, as a spray cleaner, or with your scrubber dryer machine for tough and effective cleaning, leaving behind a pleasant lemon fragrance. It cleans evenly without patches or smearing, with a low-foaming, quick-drying formula that cuts drying time for easy application. Each 1 litre bottle in this pack of eight uses an economical concentrate that can produce up to 25 buckets of solution.
Floor cleaner for mopping, spraying or use with scrubber dryers
Suitable for all hard floors including PVC, marble, linoleum and wood
Fresh, lemon-scented fragrance
Low foaming: dries quickly and evenly without patches or smears
Creates 50 x 600ml trigger sprays or 25 x mop buckets
1 litre
Pack of 8
For Professional Use Only

See full description
Specifications for Dose It C2 Floor Cleaner 1 Litre, Pack of 8 - 2W06307
  • MFR Part No.
    2W06307
  • Weight
    8.94kg
  • Pack Quantity
    8
  • Product Type
    Floor Cleaner
  • Fragrance
    Lemon
  • Volume
    1000ml
  • Colour
    Green