Enviro F3 Floor & Surface Cleaner 1 Liter

Order Code: ZT4809105S

Qty of 4 for
£63.96 Inc VAT (20%)
£15.99 each

This product must be ordered in multiples of 4

Description

Jangro Enviro F3 Floor Cleaner is a concentrated solution of environmentally friendly cleaning fluid for removing heavy soil from floors. This concentrated formula is also a great cleaning chemical for the spray cleaning of floors.
Jangro’s concentrated Enviro cleaning products deliver chemical easily and economically. High concentration, low dosage formulas, which offer you an accurate dosing method, and ensures cost in usage benefits. Just dilute the chemicals straight into the portable easy to handle bottles, and not only can you ensure that cost in usage is maintained, but your cleaning teams will require less storage space. All Enviro products have pleasant fragrances but also as these concentrated products are part of Jangro’s Enviro range they have been formulated with a sensible approach and consideration of environmental issues. The main benefits of choosing a brand that considers the environment includes, a reduction in the amount of packaging used, and a reduction in the volume of emissions incurred transporting ready to use liquids. Enviro cleaning products enable green cleaning with outstanding results whilst having significantly less impact on the environment.
A 1 litre bottle provides up to 100 trigger spray bottles or 50 x 5 litre buckets of cleaning solution. Jangro Enviro F3 Floor Cleaner can be purchased individually or in cases of 4.

See full description
Specifications for Enviro F3 Floor & Surface Cleaner 1 Liter
  • Container Type
    Bottle
  • Product Type
    Floor & Surface Cleaner