Enviro H2 Interior Hard Surface Cleaner 1 Liter

Order Code: ZT4809205S

Qty of 4 for
£63.96 Inc VAT (20%)
£15.99 each

This product must be ordered in multiples of 4

Description

A concentrated solution of environmentally friendly cleaning fluid for cleaning paintwork, laminate, glass, mirrors and hard surfaces. Just one product from the Jangro Enviro concentrate range will do all your interior cleaning jobs whilst delivering superb green cleaning with significantly less impact on the environment.
Jangro’s concentrated Enviro cleaning products deliver chemical easily and economically. High concentration, low dosage formulas, which offer you an accurate dosing method, and ensures cost in usage benefits. Just dilute the chemicals straight into the portable easy to handle bottles, and not only can you ensure that cost in usage is maintained, but your cleaning teams will require less storage space. All Enviro products have pleasant fragrances but also as these concentrated products are part of Jangro’s Enviro range they have been formulated with a sensible approach and consideration of environmental issues. The main benefits of choosing a brand that considers the environment includes, a reduction in the amount of packaging used, and a reduction in the volume of emissions incurred transporting ready to use liquids.
Four 1 litre bottles of the Enviro Hard Surface Cleaner is the quivalent of using a massive four 5 litre bottles of the Jangro multi-purpose cleaner. By cutting down on packaging and chemical wastage the environment is relieved of some of the pressure that commercial cleaning places on it.

See full description
Specifications for Enviro H2 Interior Hard Surface Cleaner 1 Liter
  • Container Type
    Bottle
  • Concentration
    Concentrated