Floor Anchor, For L 250, A 350, A 500, Metal

Order Code: ZT2732561S

£129.99 Inc VAT (20%)


Description

Floor anchor, for L 250, A 350, A 500, metal. Supplied = assembled. Category = lifting equipment. Product type = mounting materials. Material = metal. Colour = silver. Width = 70 mm. Height = 120 mm. Length = 180 mm. Safe stop for lifting platform trolleys.

Specifications for Floor Anchor, For L 250, A 350, A 500, Metal
  • Material
    Metal
  • Product Type
    Mounting Materials
  • Colour
    Silver
  • Supplied
    Assembled
  • Width
    70mm
  • Height
    120mm
  • Length
    180mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome