0
1

Floor & Multi-Surface Gel F3 (5L)

Order Code: ZT1094904S

£5.99 Inc VAT (20%)


Description

F3™ Super Floor Gel is a powerful cleaning solution designed for low-risk hygiene areas, effectively tackling heavy soiling, grease, grime, and scuff marks. This versatile gel can be used on various surfaces, leaving them bright and shiny without damaging polished floors. Its notable features include the ability to be buffed to a gleaming finish and a refreshing lemon fragrance that perfumes the cleaned areas. With its ease of use, F3™ Super Floor Gel ensures a clean and pleasant environment, making it an ideal choice for maintaining cleanliness in both commercial and domestic settings.

Features and Benefits
• Efficiently cleans tough dirt, including grease and heel marks
• Achieves a brilliant finish when buffed
• Imparts a delightful lemon fragrance to the floors
• Designed to be gentle on polished surfaces, preventing any harm

Standards
• ISO 9001 Quality Management System
• ISO 14001 Environmental Management System

Notes
• This product has not been tested on animals

See full description
Specifications for Floor & Multi-Surface Gel F3 (5L)
  • Removes
    Scuffs
  • Fragrance
    Lemon
  • Use
    Laminate Floors
    Vinyl
    Tiles
  • MFR Part No.
    800-262-1121
  • Type
    Floor Cleaner
  • Size
    5L
  • Format
    Gel
  • Applications
    Surface Cleaning
  • Product Type
    Floor Cleaner
  • Container Type
    Screw Top Bottle
  • Series
    F3
  • Concentration
    Concentrated
  • Suitable For Use On
    Vinyl
    Floors
    Hard Surfaces
    Wood
    Ceramic
  • Product Format
    Liquid

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome