Floor Maintainer 2 x 5L

Floor Maintainer 2 x 5L

Order Code: ZT3082203SCopy

£56.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£56.990%
5 +£54.714%


Description

Capacity L: 10.
Capacity ml: 10000.
Container Type: Plastic flask.
Fragrance: Floran.
Pack Quantity: 2 x 5L.A fragrant liquid floor maintainer. The liquid recoats and repairs floors to leave a flexible slip resistant finish. Suitable for use on marble, terrazzo, lino, vinyl, rubber tiles, sealed wood and sealed cork. Pack of 2 x 5 litre bottles. 1 x 5L bottle can make 166 x 750ml trigger bottles when correctly diluted as instructions

See full description
Specifications for Floor Maintainer 2 x 5L
  • Capacity
    10L
  • Fragrance
    Floran
  • Pack Quantity
    2 x 5L
  • Product Type
    Floor Maintainers
  • Form
    Liquid