Floor Maintainer Concentrate 5L Bottle

Order Code: ZT1541424S

£16.99 Inc VAT (20%)


Description

Revive your floors and give them a glossy appearance with this floor maintainer from 2Work, supplied in a 5 litre bottle. This rose fragranced solution can be applied in a number of ways to your floors to recoat and repair scratched, marked and worn areas, leaving a slip-resistant, shiny finish. The floor maintainer is suitable for use on marble, terrazzo, linoleum, vinyl, rubber, tiles, stone, sealed wood and sealed cork.
Leaves floors with an outstanding gloss finish
Repairs scratched, marked or worn flooring
Thorough cleaning with a pleasant rose fragrance
Can be used with or without a machine
Suitable for use on all floors including marble, stone and wood
For spray cleaning or burnishing, dilute 75ml in a 750ml trigger bottle (1:10)
For damp mopping, dilute 37ml in a 5L bucket (1:20)
5 litres
For Professional Use Only

See full description
Specifications for Floor Maintainer Concentrate 5L Bottle
  • MFR Part No.
    2W04497
  • Weight
    5.3kg
  • Volume
    5L
  • Fragrance
    Rose
  • Applications
    Cleaning
  • Suitable For
    Vinyl
    Stone
    Rubber

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome