Floor Nozzle, With Carpet Strips, Width 400mm

Order Code: ZT2731342S

£119.99 Inc VAT (20%)


Description

Floor nozzle, with carpet strips, width 400 mm. Supplied = assembled. Scope of delivery = side rollers. Width of floor nozzle = 400 mm. Product type = floor/metal nozzles. Ideal for vacuuming textile surfaces and floors. Suitable for 40 mm connections. Sturdy and durable quality.

Specifications for Floor Nozzle, With Carpet Strips, Width 400mm
  • Product Type
    Floor/Metal Nozzles
  • Width of Floor Nozzle
    400mm
  • Supplied
    Assembled
  • Width
    400mm
  • Material
    Metal

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome