Fresh Breeze Deodoriser 5 Litre 5 Litre

Order Code: ZT2429867S

£26.99 Inc VAT (20%)


Description

Prochem Fresh Breeze Odour Neutraliser B230 5 Ltr is a powerful, safe and pleasantly perfumed odour neutraliser, with micro-encapsulation formula for use on carpet, fabric and most surfaces.
Features: - Odour neutraliser concentrate for carpet, fabric & professional restoration cleaning. - New technology biocide free formula with safe odour absorber. - Chemically alters volatile odours making them undetectable. - Neutralises ammonia, mercaptans, amines and other obnoxious odours. - Encapsulating formulation eliminates sticky residues. - Not classified under CLP. - Environmentally friendly formula. - Dilute with water and apply by sprayer or add to cleaning solution. - Blue tinted liquid with fresh fragrance.
Directions - For professional and industrial use only. - Always pre-test surface to be treated in an inconspicuous area before proceeding. - Routine application: Mix 5 to 10ml per litre of water. Apply directly onto odour source and allow dwell time for effective deodorisation. - Cleaning solution application: Compatible with most carpet and fabric cleaning and hard surface detergents for deodorising while cleaning. Add 5 to 10ml per litre of detergent solution. For truck-mount extractors add up to 1 litre per 20 litres of detergent pre-mix concentrate. - Fire & Flood Restoration: Mix 10 to 20ml per litre of water depending on severity of odour. Apply directly onto odour source and allow dwell time for effective deodorisation. May be used before cleaning for initial odour reduction or for residual deodorisation after cleaning has removed the odour source.
pH Values - pH Concentrate: 7.5 - pH Diluted: 7.5

See full description
Specifications for Fresh Breeze Deodoriser 5 Litre 5 Litre
  • Material
    pH 7.5
  • Size
    5L
  • Product Type
    Deodorisation and Sanitisers
  • Fragrance
    Fresh
  • Form
    Liquid

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome