IC1 Enzyme Odour Eater 1L 1 Litre

Order Code: ZT2429339S

£18.39 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£18.390%
5 +£17.654%


Description

ValetPRO IC1 Enzyme Odour Eateris our enzyme based odour eliminator. Its designed to combat bad odours by eliminating the root of the problem. Bacterias thrive on these odours as a food source which could be anything from milk to urine or drink stains and this product eliminates that food source, ensuring there is nothing left for the bad bacteria to thrive on. Our 500ml trigger bottles are already diluted and ready to use, whilst our 1L and 5L bottles can be diluted up to 1:5.
- Safe to use on all absorbent surfaces - Dilute 1:5 - Removes organic stains including tea, coffee, mould, blood, etc. - Eradicates the odours associated with milk, vomit and mould - Eliminates dog odour and cigarette smells from vehicles
Directions:

Dilute 1:5 into a ValetPRO Self-Dilute Bottle .
Liberally spray onto previously vacuumed carpets/fabrics.
Leave to dry.

Please note: this product should not be used alongside disinfectants or sanitisers as these will disable active enzymes within Enzyme Odour Eater.
Directions -RTU:

Liberally spray onto previously vacuumed carpets/fabrics.
Leave to dry.

Please note: this product should not be used alongside disinfectants or sanitisers as these will disable active enzymes within Enzyme Odour Eater.

See full description
Specifications for IC1 Enzyme Odour Eater 1L 1 Litre
  • Colour
    White
  • Material
    Liquid
  • Size
    1L
  • Product Type
    Vehicle Valeting

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome