IC2 Advanced Interior Carpet & Upholstery Cleaner RTU 500ml 500ml

Order Code: ZT2429345S

£9.39 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£9.390%
5 - 9£9.014%
10 - 19£8.648%
20 - 49£8.2612%
50 +£7.8916%


Description

ValetPRO IC2 Advanced Interior Carpet &Upholstery Cleaneris a fast working formulation that handles the worst stains that find themselves in your vehicles interior. The pH neutral formulation has been designed to be safe to use and contains cleaning agents that are readily biodegradable. Although specifically developed to work safely on all your interior fabric, it also performs well on the hard surfaces of the car interior too. We recommend a 1:80 dilution when the product is used within a carpet cleaner machine. With a light citrus fragrance, this product will leave a fresh smelling non-tacky finish to your vehicles carpet and upholstery.
- Uses eco-friendly cleaning technology - Advanced ph neutral formulation - Dilutes 1:80 - Fast and effective cleaner
Directions - RTU:

Spray onto the fabric and allow to dwell. Agitate if necessary.
Dab with a Multi-Purpose Microfibre Cloth to extract any excess liquid.
Leave to dry.

Please note: Test on an inconspicuous area for colour transfer prior to use.

See full description
Specifications for IC2 Advanced Interior Carpet & Upholstery Cleaner RTU 500ml 500ml
  • Material
    Liquid Spray
  • Colour
    Blue
  • Size
    500 mL
  • Product Type
    Vehicle Valeting

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome