Leather Conditioner 500ml

Order Code: ZT2620166S

£17.39 Inc VAT (20%)
£17.993% off


Description

Prochem Leather Conditioner is a professional formula leather upholstery cleaner and conditioner with mild cleaning agents and mild pH to effectively and gently clean leather. Suitable for use on leather upholstery and other leather surfaces subject to pre-testing. Cleans leather thoroughly before conditioning with Prochem Leather Conditioner.
Features: - Leather cleaner and conditioner for leather upholstery. - Contains mild cleaning and conditioning agents specially formulated for leather upholstery. - White liquid emulsion with light lemon fragrance. - Ready-to-use
Directions - For professional and industrial use only. - Shake well before using. Ready-to-use, do not dilute. - Recommended for pigmented smooth leather. Pre-inspect leather condition for cracking, stains, cuts or damage. Pre-test in an inconspicuous location for colour fastness, darkening or texture change. Not recommended for suede leather. Avoid application onto wood or other surfaces. - Brush leather to remove loose soil. Apply a small quantity of Leather Cleaner onto a clean, slightly damp white terry cloth, gently clean a small area of leather. Pay special attention to removal of soil from stitching, creases and corners. - Wipe and rinse surface with another damp towel to remove soil and cleaner. Towel dry. - Rinse towels in clear water as needed to remove soil build-up. - After cleaning, condition the leather with E675 Leather Conditioner to soften, restore and help protect leather.
pH Values - pH: 6

See full description
Specifications for Leather Conditioner 500ml
  • Material
    pH 6
  • Product Type
    Upholstery Products
  • Size
    500ml
  • Form
    Liquid
  • Volume
    500ml