Odorbac TEC4 Odour Eliminator & Cleaner Unscented 5 Litre 5 Litre

Order Code: ZT2426133S

£39.99 Inc VAT (20%)


Description

The Professionals' Choice. 5 Litre Concentrate Unscented


Genuine Scientific Breakthrough.


Odorbac Tec? is a powerful concentrated odour eliminator (incorporating
2Pure? Technology), multi purpose, multi surface cleaning fluid that also
kills 99% of bacteria. This product is an essential part of any janitorial
cleaning kit, with its versatile attributes.


The concentrate can be diluted according to usage, supplying a solution for
the need to eliminate odours, stains and bacteria simultaneously. It makes
for a safer, better smelling and better looking environment that you will
be proud to show to your customers and/or staff. Uses range from purifying
the air, eliminating odours from fabrics, cleaning carpets and flooring,
removing stains and much more. The full dilution guide can be found below.


Sometimes, rooms are the first point of contact with customers, depending
on the service or product you offer, and a clean, fresh-smelling room can
be under-appreciated as a tool to provide excellent customer service to a
client or customer.


The chemicals in this revolutionary cleaning product use 100% organic
ingredients, are environmentally friendly, eco-logically friendly, child
and pet safe, non-toxic, non-irritant and biodegradable. You can be
absolutely sure that your cleaning supplies will be of no harm to anyone
who uses them, as well as the environment.


Developed over a 15 year period, Odorbac Tec? has been specially formulated
for use in the commercial environment to provide superior results. The
truth is that you won?t find anything like this on the market. In fact,
we?re so confident that we offer a free trial to every corporate client, so
feel free to call the number above to arrange this. You will also get
training from our experts on how to use Odorbac Tec4 fully to your
advantage.


Use Odorbac Tec? in hospitals, clinics, care homes, domestic households,
hotels, bars, leisure centres, spa's, gyms, etc


Highly effective against odours associated with urine, faeces, vomit, body
odour, household/food waste, damp, tobacco and many more. Designed to
tackle dirt, grease and grime in a variety of applications.


Odorbac Tec? is a powerful stain remover and can be used in hot water
extraction machines and quick dry bonnet systems to help keep carpets and
soft furnishings in perfect condition.


This product is ideal for use in both industrial or domestic areas
including kitchens, bathrooms, floors, sinks, drains, offices, car parks.


A powerful soft furnishings stain remover and cleaner, Odorbac Tec? is
extremely effective when used in carpet extraction machines.


Simplify your COSHH cupboard with a truly multi purpose tool.


Non-hazardous, non-irritant, non-carcinogenic, environmentally friendly,
and fully biodegradable.


Tested to BS EN 1276 and BS EN 14476 protocol, this product is proven to
kill 99% of bacteria. Also effective against viruses including Herpes, and
Norovirus.


DILUTE ACCORDING TO USAGE.

See full description
Specifications for Odorbac TEC4 Odour Eliminator & Cleaner Unscented 5 Litre 5 Litre
  • Size
    5L
  • Product Type
    Surface Sanitisers
  • Applications
    Leisure Centres
    Offices
    Hospitals
    Sinks
    Kitchens
    Floors
    Drains
    Bathrooms

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome