Odour Fresh 5 Litre 5 Litre

Order Code: ZT2429883S

£35.99 Inc VAT (20%)
£37.995% off


Description

Prochem Odour Fresh 5 Litre concentrated deodoriser with a fresh clean fragrance, specially formulated for use on carpets and upholstery. Odour Fresh can also be used for general applications and hard surface deodorisation.
Features: - Deodoriser concentrate & fragrance additive for carpet, upholstery & hard surfaces - Professional formula with high quality deodorisers - Can be added to any carpet, fabric or general cleaning solution. - Clear liquid with floral fragrance
Directions - For professional and industrial use only. - Always pretest carpets and upholstery for colour fastness before proceeding. - Cleaning solution additive: Portable extractors: Mix 5 to 10ml. Odour Fresh per litre of extraction, shampoo or general cleaning solution (1 to 200, 1 to 100). Truck-mount units: Add 1 litre Odour Fresh to 20 litres of detergent metering concentrate. - Carpet & upholstery direct spray application: Mix 20ml. Odour Fresh per litre of water or pre-spray solution (1 to 50), spray directly on to affected areas then follow up with normal extraction cleaning. - General applications: For hard surface and general area deodorisation mix 5 to 10ml. Odour Fresh per litre of water and spray or apply by towel or mop to affected area. - Do not apply Odour Fresh by fogging unit.
pH Values - pH Concentrate: 7.5 - pH Diluted: 7.5

See full description
Specifications for Odour Fresh 5 Litre 5 Litre
  • Material
    pH 7.5
  • Size
    5L
  • Product Type
    Deodorisation and Sanitisers
  • Fragrance
    Floral
  • Applications
    Upholstery
    Hard Surfaces
    General Cleaning

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome