P410 Fabric Fresh Bubble Gum 5 Litre 5 Litre

Order Code: ZT2425763S

£12.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£12.990%
5 - 9£12.474%
10 - 19£11.958%
20 +£11.4312%


Description

ePro the professional choice when it comes to Carpets and Upholstery maintenance.
ePro P410 Fabric Fresh is a fragrance additive which can be added to your carpet extraction detergent to leave a long lasting, fresh bubblegum fragrance. It can also be added to your hard surface cleaning solution to deodorise and freshen.
How to Use ePro P410 Fabric Fresh ePro P410 Fabric Fresh is ideal for use in hotels, schools, nursing homes, churches, restaurants or any area where odours may build up on carpets or surfaces. It will leave surfaces and carpets smelling fresh and beautifully fragranced.
Simply dilute as directed with your usual carpet cleaning solution or hard surface cleaning solution to add a lemon freshness to surfaces and carpets.
Always pre-test in an inconspicuous area, checking for any colour or texture change before proceeding with the full application.
ePro P410 Fabric Fresh
Pleasant bubblegum fragrance
PH 6
Unit 5L

See full description
Specifications for P410 Fabric Fresh Bubble Gum 5 Litre 5 Litre
  • Material
    pH 5 - 7
  • Size
    5L
  • Product Type
    Deodorisation and Sanitisers

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome