Power Burst 4kg 4kg - BMP238-4

Order Code: ZT2429819S

£79.99 Inc VAT (20%)


Description

Prochem Power Burstis a powerful, professional, detergent pre-spray for high performance pre-cleaning of heavily soiled commercial carpets. It is ideal for use on greasy carpets with a high build up of oil, food and fats, and those with heavy traffic; it is particularly recommended for use in restaurants, leaving a fresh, floral fragrance.
Directions for use: - Pre-test on an inconspicuous area for colour-fastness before use. - Dilute with hot water (maximum 65°c) at a rate of 1:66, or 1:22 in an injection sprayer. - Apply using a sprayer and brush with a pile brush, allowing to react for 5-10 minutes before extraction - do not allow to dry. - Extract with prochem fibre and fabric rinse.
N.B. Prochem Power Burst is irritating to skin and can cause serious damage to eyes - always wear gloves and safety glasses.

See full description
Specifications for Power Burst 4kg 4kg - BMP238-4
  • Material
    pH 11
  • Size
    4kg
  • Colour
    White
  • Product Type
    Carpet Extraction Powdered

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome