0
1

Pro Carpet Trigger, 1ltr

Order Code: ZT3482391S

£11.99 Inc VAT (20%)


Description

Vanish Pro Carpet Cleaner is specially designed to effectively clean and refresh carpets and rugs, helping to remove dirt, stains, and odours. Suitable for use in both residential and commercial environments, it works on most types of carpets, leaving them looking revitalised. The cleaner offers powerful stain removal while neutralising unpleasant smells, and is ideal for use on high-traffic areas that need deep cleaning. Its easy-to-use formula ensures a thorough clean with minimal effort, making it a convenient solution for maintaining carpet hygiene and appearance.

Features and Benefits
• Designed to clean and refresh carpets and rugs
• Effectively removes dirt, stains, and odours
• Suitable for both residential and commercial environments
• Works on most types of carpetsIdeal for high-traffic areas requiring deep cleaning
• Convenient and easy-to-use formula for thorough cleaning with minimal effort

See full description
Specifications for Pro Carpet Trigger, 1ltr
  • Type
    Carpet Cleaner
  • Size
    1L
  • MFR Part No.
    RK00055
  • Product Type
    Carpet Cleaner
  • Container Type
    Spray Bottle
  • Applications
    Floors
    Domestic Use
    Automotive
  • Series
    Pro
  • Concentration
    Ready To Use
  • Product Format
    Liquid
  • Suitable For Use On
    Uphostery
    Fabric
    Carpets
    Soft Furnishings

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome