Procaps 5L - BMP244-5

Order Code: ZT2620261S

£44.99 Inc VAT (20%)


Description

Prochem Procaps uses advanced polymer technology to encapsulate soil, spots and stains from carpets and is designed for interim maintenance with a cylindrical brush machine.Its low-moisture, low-residue, rinse-free formula quickly dries to a crystalline finish which is easily vacuumed, leaving a tropical lemon fragrance. It is woolsafe-approved for wool carpets and rugs.
Directions for use: - Always pre-test on an inconspicuous area with prepared solution for colour-fastness. - Vacuum carpet before use. Dilute procaps at a rate of 1:16 and apply using a pressure sprayer without overwetting. - Leave for 2-5 minutes before brushing with a prochem machine. Vacuum carpet when fully dry. - Procaps can be used as a pre-spotter for spots and stains, diluted at a rate of 1:4.
N.B. This product should not be used in conjunction with other products which may hinder its crystal formation.Ph diluted: 7.0

See full description
Specifications for Procaps 5L - BMP244-5
  • Material
    pH 7
  • Product Type
    Bonnet Cleaning
  • Size
    5L

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome