RM 756 FloorPro Multi Cleaner

Order Code: ZT1257729X

£7.99 Inc VAT (20%)


Description

This Floor Multi-Cleaner is a highly versatile, high-wetting solution ideal for efficient yet gentle maintenance of water-resistant, hard, and resilient (ESD) floors and surfaces. Suitable for both manual and machine applications, it performs exceptionally well on hydrophobic surfaces, such as PUR-coated floor coverings. Its advanced surfactant blend effectively tackles grease, oil, and mineral deposits, delivering outstanding cleaning results while drying quickly and without streaks. This low-foaming, non-toxic formula ensures safety during use and leaves behind a long-lasting, pleasant fragrance. With its economical dosing, it's an environmentally conscious option that offers excellent value for professionals in building maintenance.

Features and Benefits
• High-wetting formula for thorough, gentle cleaning
• Ideal for hard, resilient, and water-resistant surfaces
• Removes grease, oils, and minerals effectively with rapid-drying, streak-free results
• Low-foam, non-toxic formula ensures safe use and leaves a refreshing scent
• Economical and eco-friendly with low concentration requirements

See full description
Specifications for RM 756 FloorPro Multi Cleaner
  • Type
    Floor Cleaner
  • Size
    1000ml
  • Removes
    Grime
  • Format
    Liquid
  • MFR Part No.
    6.295-913.0
  • Use
    Industrial Floors
  • Form
    Liquid
  • Series
    Floor Pro
  • Fragrance
    Fragranced
  • Applications
    Surface Cleaning
  • Product Type
    Floor Cleaner
  • Container Type
    Screw Top Bottle
  • Suitable For Use On
    Ceramic
    Industrial Environments
    Floors
    Vinyl
    Wood
    Hard Surfaces
  • Product Format
    Liquid
  • Concentration
    Concentrated

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome