Taski Jontec Tensol General Purpose Floor Cleaner 5L

Order Code: ZT1041302P

£21.99 Inc VAT (20%)


Description

Taski Jontec Tensol Floor Cleaner F31 is a powerful, ready-to-use cleaner designed for maintaining various floor surfaces in commercial and industrial environments, particularly effective on hard floors in settings like hospitals, schools, and retail spaces. This cleaner combines advanced cleaning technologies to effectively remove dirt, grease, and stains while providing a long-lasting shine without film buildup. It is versatile for different cleaning situations, suitable for both manual and machine applications, and ensures a slip-resistant surface, making it ideal for wet mopping and machine cleaning. Formulated to be safe for users and the environment, the product is available in a concentrated format to meet various cleaning needs, ensuring flexibility in usage.

Features and Benefits
• Specifically formulated to maintain hard floor surfaces in commercial and industrial settings
• Employs advanced cleaning technologies to ensure superior cleanliness
• Delivers a lasting shine without leaving behind any film residue
• Can be used manually or by machine application for versatile cleaning needs

See full description
Specifications for Taski Jontec Tensol General Purpose Floor Cleaner 5L
  • MFR Part No.
    7513139
  • Type
    Floor Cleaner/Maintainer
  • Size
    5L
  • Use
    Wet Mopping
    Machine Cleaning
  • Product Type
    Floor Cleaner
  • Container Type
    Screw Top Bottle
  • Applications
    Surface Cleaning
  • Concentration
    Concentrated
  • Suitable For Use On
    Vinyl
    Ceramic
    Floors
    Hard Surfaces
    Wood
  • Product Format
    Liquid

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome