Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Cleaning & Hygiene
Cleaning Products
Floor & Carpet Cleaners
Trudeep Pet Carpet Cleaner
By RugDoctor
Order Code:
ZT3524893S
£289.99
Inc VAT (20%)
1
Add to basket
Currently unavailable
Unavailable
GBP
289.99
https://www.zoro.co.uk/shop/cleaning-and-hygiene/floor-and-carpet-cleaners/trudeep-pet-carpet-cleaner/p/ZT3524893S
Add to quotation
View all Floor & Carpet Cleaners
Description
RugDoctor TruDeep Pet Carpet Cleaner
Specifications
Technical Information
Specifications for Trudeep Pet Carpet Cleaner
Power Rating
1300W
Cable Length
8.5m
Appliance Type
Floor Cleaner
Suitable For
Wet and Dry
Colour
Black/White/Red
Type
Cleaning Appliances
Capacity Wet/Dry
3.8/4.2L
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome