0
1

Upholstery Cleaner, 500ml

Order Code: ZT1334036S

£8.39 Inc VAT (20%)


Description

Ambersil Auto Groom Upholstery Cleaner is an expertly formulated solution designed to restore your vehicle's interior. This distinctive combination of solvents and detergents is excellent for cleaning carpets, door panels, as well as plastic and vinyl trim, making it suitable for a variety of surfaces. Its potent foam deeply penetrates ingrained dirt, effectively removing tough stains such as chocolate, oil, and ink, while leaving a fresh apple fragrance. Ready to use straight from the bottle, it delivers quick results by dissolving and lifting away dirt effortlessly. Ambersil meets industry standards and should be stored in a cool, dry environment, away from direct sunlight and extreme temperatures, to ensure optimal performance.

Features and Benefits
• Specially designed foaming cleaner that reinvigorates vehicle interiors, including carpets, door panels, and trim
• Strong formulation tackles deep-seated dirt and stubborn stains by rapidly breaking down and removing dirt
• Leaves a refreshing apple fragrance post-cleaning
• Ready for immediate application with no preparation needed

Warnings
• Health Hazard / Hazardous to the Ozone Layer
• Flammable

See full description
Specifications for Upholstery Cleaner, 500ml
  • MFR Part No.
    31601
  • Size
    500ml
  • Type
    Floor Cleaner
  • Applications
    Automotive
  • Product Type
    Upholstery Cleaner
  • Container Type
    Aerosol
  • Hazard Warning
    Flammable
  • Product Format
    Foam
  • Suitable For Use On
    Uphostery
    Soft Furnishings
    Fabric
  • Concentration
    Ready To Use

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome