Vanish Carpet Power Foam 600ml

Order Code: ZT3141000S

£7.49 Inc VAT (20%)


Description

Vanish PowerFoam Carpet Cleaner 600ml 8039012
Vanish PowerFoam Carpet Cleaner 600ml 8039012
Suitable for cleaning carpets and upholstery, this Vanish foam cleaner will soften, freshen and clean. Designed to combat carpet dirt build up, particularly in high traffic areas, this cleaner will keep hallways, stairs, rugs and upholstery clean, removing three times more dirt and pet hair. Simply spray, brush and vacuum.

Foam cleaner for carpets and upholstery
Suitable for large areas
Easy to use: Spray, brush and vacuum
Cleans, freshens and softens
Removes three times more dirt and pet hair than vacuuming alone
Volume: 600ml

See full description
Specifications for Vanish Carpet Power Foam 600ml
  • Capacity
    600ml
  • Pack Quantity
    400ml
  • Form
    Aerosol
  • Type
    Cleaning Fluids
  • Applications
    Carpet Cleaner

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome