Vinyl & Rubber Care 500ml 500 ml

Order Code: ZT2620738S

£14.99 Inc VAT (20%)


Description

Autoglym Vinyl & Rubber Care 500 mLRestores original surface colour and provides a clear protective coating to dashboards and other interior plastic and rubber components.
Just like paintwork, your interior needs protecting too. Over time the sun can fade, dry and crack these surfaces, Vinyl & Rubber Care ensures that these areas remain protected. It can be applied to give a high or low sheen and has a fresh lemon scent.
This easy to use solution gently cleans and forms a barrier to restore and protect faded plastic and rubber surfaces.
Vinyl & Rubber Care is also excellent at transforming your engine. After cleaning with Engine & Machine Cleaner, spray over a wet engine and leave to dry.
Pro Tip:Apply to your rubber door seals in freezing weather to prevent sticking.

Shake well and apply to clean interior plastic, rubber and vinyl surfaces. Do not apply to any driving controls, steering wheels, pedals or floor mats. For hard to reach areas, spray directly onto a cloth or Perfect Polish Applicator to avoid overspray.
For a high sheen apply generously, allow to dry and buff lightly with a microfibre cloth. For a low sheen apply sparingly and immediately remove excess with a microfibre cloth.

For engine bay:After cleaning with Engine & Machine Cleaner spray over a wet engine and leave to dry.

See full description
Specifications for Vinyl & Rubber Care 500ml 500 ml
  • Colour
    Cream
  • Material
    Liquid
  • Product Type
    Vehicle Valeting
  • Size
    500ml