Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Cleaning & Hygiene
Cleaning Products
Floor & Carpet Cleaners
Walk Behind Deep Carpet Cleaner
By RugDoctor
Order Code:
ZT3524967S
£229.99
Inc VAT (20%)
1
Add to basket
Get it by
Tue, 14th Jan
In Stock
GBP
229.99
https://www.zoro.co.uk/shop/cleaning-and-hygiene/floor-and-carpet-cleaners/walk-behind-deep-carpet-cleaner/p/ZT3524967S
Add to quotation
View all Floor & Carpet Cleaners
Description
Rug Doctor Walk Behind Deep Carpet Cleaner
Specifications
Technical Information
Specifications for Walk Behind Deep Carpet Cleaner
Colour
Grey/Red
Type
Cleaning Appliances
Capacity Wet/Dry
3.8/4.2L
Appliance Type
Floor Cleaner
Cable Length
8.5m
Power Rating
1300W
Suitable For
Wet
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome