C503 Proshine 2 x 5 Litre

Order Code: ZT2429134S

£89.99 Inc VAT (20%)

Currently unavailable

Description

Prochem C503 Proshine is a high solids metallised 'dry-bright' floor finish formulated to give a long lasting deep gloss shine on vinyl, linoleum, thermo-plastic, rubber, sealed wood, cork, concrete, asphalt, terrazzo and other non-porous smooth floors coverings. High solids metallised emulsion floor polish. •
- High gloss, self-shining finish for a long lasting slip resistant shine. - Two or three thin coats recommended for best results. - White emulsion with acrylic odour. - Coverage approx. 250m2 per 5 litres per coat.
Directions - For professional and industrial use only. - Proshine is ready-to-use. Do not dilute with water. - Do not shake container. - Ensure floor is clean, dry and free from all residues. Semi-porous, concrete and impoverished floors should be sealed with a base coat of Proseal. - Spread Proshine evenly using a slightly damp mop or polish applicator. Apply 2 or 3 very thin coats, allowing 30 to 60 minutes between coats. Do not over apply. - Coverage is approximately 250 m2 per 5L per coat. - Allow final coat to dry completely before re-use. Do not buff floor at this stage. - Periodically the floor gloss can be maintained by spray buffing with Protreat. - Keep from freezing.
pH Values - pH Concentrate: 9.0 - pH Diluted: Not applicable

See full description
Specifications for C503 Proshine 2 x 5 Litre
  • Size
    5L
  • Product Type
    Floor Polish
  • Material
    Step 3
  • Colour
    White

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome