CAMIRA Floor Scrubber, Working Width 17'', With ECO Mode For A Longer Operating Time

Order Code: ZT2688879S

£4,199.99 Inc VAT (20%)


Description

CAMIRA floor scrubber, working width 17'', with ECO mode for a longer operating time. Supplied = assembled. Width = 540 mm. Height = 770 mm. Length = 1100 mm. Weight = 105 kg. Area of application = floor cleaning. Product type = floor cleaning machines. Height adjustable operating unit for ergonomic work. Easy handling and one-of-a-kind manoeuvrability due to extremely slim design. Features ECO mode as standard for longer operating times. Rubber lined bumper disc allows safe cleaning close to edges. Water volume can be individually adjusted to any floor covering. Internal battery charger and charge level indicator. Brush can be changed without tools. The floor scrubber from the 30 l category makes an impression with its compact design and agility, which makes it extremely easy and efficient to work with. The battery operating time totals up to 2.5 hours, and the device cleans medium-large surfaces of up to 1600 m² quickly and effectively. When the charge level is low, the optional ECO mode can be activated, thereby extending the battery life to complete all cleaning work when necessary. The automatically oscillating suction bar provides an outstanding suction capacity even when changing directions, and the brush featured as standard with a working width of 430 mm is suitable for a wide range of cleaning tasks. The high capacity dirty water tank, which is easy to access and therefore easy to clean, features a practical drainage hose. The fresh water tank can also be fully drained, and the CAMIRA, with brushes that can be released at the touch of a button, an on-board charging device as standard, and an outstanding price performance ratio, is one of the most user-friendly machines in its class.

See full description
Specifications for CAMIRA Floor Scrubber, Working Width 17'', With ECO Mode For A Longer Operating Time
  • Product Type
    Floor Cleaning Machines
  • Height
    770mm
  • Weight
    105kg
  • Length
    1100mm
  • Area of application
    Floor Cleaning
  • Supplied
    Assembled
  • Width
    540mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome