CT601 MP 24in Power Float Petrol (Folding Handle)
Hover to enlarge the image

CT601 MP 24in Power Float Petrol (Folding Handle)

Order Code:
MPN:

Product Description

The Clipper CT601 MP is a lightweight, sturdy, reliable and highly-portable petrol-powered 24” diameter power float that provides an excellent and smooth finish on concrete surfaces.

Due to its compact size, the pro-grade Clipper CT601 MP is ideal for finishing smaller surface areas of concrete and can also be use trowel along walls (and achieve surface finish within just 10mm from the wall) It is also for use in areas which are simply off-limits to physically larger diameter power floats.

This efficient, productive and easy to use walk-behind power trowel is powered by a reliable Honda GX120 petrol engine and is equipped with Mechanical blade Pitch control (MP) for accuracy and helps deliver the perfect surface finish, together with a deadman’s handle for increased operator safety. The CT601 MP also produces very low vibrations levels which makes it both comfortable to use and able to be safely used for longer periods of time.

To aid portability to and around site, the CT601MP features a 620mm diameter aluminium guard ring, folding handle and a convenient centrally positioned lifting hook.

Specifications
Power Source
Petrol
Diameter
24in

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome