Doodlebug Floor Cleaning Scrub Pad Tool

Doodlebug Floor Cleaning Scrub Pad Tool

Order Code: ZT3947902SCopy

£5.99 Inc VAT (20%)


Description

JanSan® Doodlebug Cleaning Tool for use with various scrub pads. The Doodlebug Doodlebug Scrub Cleaning Tool is the ideal cleaning tool for reaching hard to get at places like baseboards, stairs, under fixtures and furniture.Make cleaning tasks easier with this JanSan® Doodlebug Cleaning Tool pad holder! The specially designed grippers on the underside enable it to hold a cleaning pad firmly in place as you clean. The compact, 180 degree swivel style allows you to clean areas that are particularly difficult to reach. Plus, it can be paired with any standard threaded handle to give you a longer range for hard-to-reach places, such as floors or the tops of your walls. It can also be used without a handle simply to provide a better grip while scrubbing.JanSan® Doodlebug Cleaning Tool Benefits: ·Hundreds of tiny hooks on the base of these holders secure the utility pad firmly in place. ·The pad simply peels away from the holder for reversing or replacing. ·Rust-free plastic construction. ·Cleans both floor and skirting Doodlebug. ·Impact resistant with swivel head and adjustable collar to accept all types of handles (sold separately) ·Heavy-duty construction with a swivel head for easy manoeuvrability.JanSan® Doodlebug Cleaning Tool Specification: ·Colour: Blue ·Weight: 97g ·Size: 23x4x10cm

See full description
Specifications for Doodlebug Floor Cleaning Scrub Pad Tool
  • Size
    23x4x10cm
  • Colour
    Blues
  • Material
    Plastic

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome