Doodlebug Buffing Scrub Pad Red Pad

Doodlebug Buffing Scrub Pad Red Pad

Order Code: ZT3948054SCopy

£1.74 Inc VAT (20%)
QuantityPriceDiscount
1 - 19£1.740%
20 - 49£1.674%
50 - 99£1.608%
100 +£1.5312%


Description

JanSan® Doodlebug Buffing Scrub Pads Red are the choice for routine spray cleaning of protected floors, it cleans when damp and buffs when dry and it is also suitable for light scrubbing. It’s a mild floor cleaning pad. Often recommended for use by flooring manufacturers on a Scrubber Dryer as there is no risk of it damaging the floor or coating.JanSan® Doodlebug Buffing Scrub Pads Red Benefits: ·Red is best known as a spray cleaning pad. ·It polishes and cleans at the same time. ·Not aggressive enough for scrubbing. ·Recommended Surfaces? Linoleum, ? Wood, ? Plastic, ? Marble, ? Ceramic, ? Vinyl ·Made of polyester and nylon fibers ·For use on both wet or dry surfaces ·Conforms well to uneven surfaces for easier cleaning ·Colour helps identify the right pad for the job at handJanSan® Doodlebug Buffing Scrub Pads Red Specification: ·Material:Synthetic Fibers ·Colour: Red ·Size: 25x11x2cmJanSan® Doodlebug Buffing Scrub Pads Red Suggested Applications: ·Buffing and cleaning pads for the Doodlebug™ floor cleaning system

See full description
Specifications for Doodlebug Buffing Scrub Pad Red Pad
  • Colour
    Red
  • Size
    25x11x2cm
  • Product Type
    Buffing Scrub Pad