Doodlebug Cleaning Scrub Pad Blue Pad

Order Code: ZT3947990S

£1.49 Inc VAT (20%)


Description

JanSan® Doodlebug Cleaning Scourer Pad Blue is a floor maintenance pad made of polyester and nylon fibres for medium-duty cleaning and scrubbing of sheet vinyl, vinyl tile, marble, terrazzo or concrete. The pads are 2.5 cm thick and sized to fit a standard swivel pad holder.Clean floors, baseboards and stairs with Doodlebug Scouring Pad Blue. Our floor maintenance scrubbing pad is made of polyester and nylon fibres in an open-web construction. Abrasive particles are dispersed throughout and bonded to the non-woven construction with a durable resin system that permeates the entire pad. It’s designed for cleaning and scrubbing of sheet vinyl, vinyl tile, marble, terrazzo or concrete. It can be hosed out using a pressure spray nozzle to remove soil and soaked in detergent or diluted stripping solution to dissolve caked soil or finish prior to hosing out. The pads are 2.5 cm thick and sized to fit a standard swivel pad holder.JanSan® Doodlebug Cleaning Scourer Pad Blue Benefits: ·Medium-duty pad for cleaning and scrubbing sheet vinyl, vinyl tile, marble, terrazzo or concrete ·Ideal for floors, baseboards and stairs. ·Can be hosed out using a pressure spray nozzle to remove soil. Soak in detergent or diluted stripping solution to dissolve caked soil or finish prior to hosing out ·Pads are 2.5 cm thick and sized to fit a standard swivel pad holder ·Use both sides of pad ·Made of polyester and nylon fibers ·Medium-duty design for general purpose scrubbing jobs ·For use on both wet or dry surfaces ·Great for cleaning equipment, kitchenware, and other surfaces ·Conforms well to uneven surfaces for easier cleaning ·Colour helps identify the right pad for the job at handJanSan® Doodlebug Cleaning Scourer Pad Blue Specification: ·Material:Synthetic Fibers ·Colour: Blue ·Size: 25x11x2cmJanSan® Doodlebug Cleaning Scourer Pad Blue Suggested Applications: ·For cleaning and scrubbing sheet vinyl, vinyl tile, marble, terrazzo or concrete

See full description
Specifications for Doodlebug Cleaning Scrub Pad Blue Pad
  • Thickness
    2.5cm
  • Size
    25x11x2cm
  • Material
    Polyester
    Nylon
  • Colour
    Blue
  • Product Type
    Cleaning Scrub Pad

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome