EM 17 EVO Single Disc Machine, Working Width 17'', Robust Planetary Gears

Order Code: ZT2688646S

£1,019.99 Inc VAT (20%)


Description

EM 17 EVO single disc machine, working width 17'', robust planetary gears. Supplied = assembled. Width = 430 mm. Height = 1200 mm. Length = 520 mm. Weight = 46 kg. Area of application = floor cleaning. Product type = floor cleaning machines. Robust planetary gears. Quiet operation. Toolless brush and disc replacement. Includes: 10 l fresh water tank, scrubbing brush, shampoo brush, pad holder, 12 m mains cable, signal red. The EM 17 EVO features robust planetary gears making it suitable for demanding everyday use. The 10 l fresh water tank ensures convenient and fast work. Because the disc can be replaced without tools, the EM 17 EVO can be equipped for all floor types without spending long periods waiting. In combination with the Queen Bonnet pad, one-of-a-kind cleaning results are possible on carpeted floors. The weight of the device can be increased with an optional 14 kg additional weight for optimum results on heavy, stubborn dirt. The large, rubberised wheels ensure the machine itself leaves no marks, even on sensitive flooring. Application Intensive cleaning of all floor coverings and light polishing work.

See full description
Specifications for EM 17 EVO Single Disc Machine, Working Width 17'', Robust Planetary Gears
  • Product Type
    Floor Cleaning Machines
  • Supplied
    Assembled
  • Area of application
    Floor Cleaning
  • Height
    1200mm
  • Length
    520mm
  • Width
    430mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome