Flexis Ferrzon+ Coarse 17" Deep Clean Cleaning Diamond Pad Red Pack of 2

Order Code: ZT3947974S

£69.99 Inc VAT (20%)


Description

Flexis Ferrzon+ Coarse Deep Clean Cleaning Diamond Pad RedFLEXIS® pads are the only pads in the world to contain FERRZON®, which is the only substance that can scratch a diamond. Because of its truly unique structural properties FERRZON® technology has shown to be superior to diamond on floor maintenace, grinding and polishing.To support the FERRZON® technology FLEXIS® pads are more open weave and stiffer than competitors thereby offering greater self cleaning and much better pad life and durability.The pads offer exceptional performance and can be used wet or dry. If used wet they only require water and remove the need for expensive chemicals.Today, cleaning costs are very important and is helping you to avoid unnecessary costs and improve efficiency.Excellent Performance- Use of FERRZON® Technology- High abrasion & heat resistance- Can be used wet or dry- Reduces cleaning times- No chemical cleaningFLEXIS® pads can be used wet or dry under scrubber driers, single head, UHS burnishers and 3 head machines (Planetary machines) .- Long life- 20 mm thick pads- Only 5 passes per grit- Density 40-50 kg/m3- 60 Denier virgin polyester- Open weave pads- The best price - performance ratio- recommends speeds between 200 and 2’000 rpm and weights between 20 and 80 .FLEXIS® Red pad- Coarse pad is for heavy duty surface renovation.- Red: coarse 400- The red pad is mainly used for heavy duty surface renovation.- It is intended for deep cleaning and as a good starting point for the rest of the process.- Used for rough, greasy or very dirty surfaces, or as a process starter and occasional use.- Flexis pads are designed to be the ultimate in daily cleaning and polishing of virtually any hard floor without chemicals.- Made with Ferrzon®+ microcrystal technology, they produce cleaner and shinier floors in less time

See full description
Specifications for Flexis Ferrzon+ Coarse 17" Deep Clean Cleaning Diamond Pad Red Pack of 2
  • Product Type
    Diamond Pad
  • Colour
    Red
  • Thickness
    20mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome