Flexis Ferrzon+ Fine 17" Daily Polish & Clean Diamond Pad Yellow Pack of 2

Order Code: ZT3948046S

£69.99 Inc VAT (20%)


Description

Flexis Ferrzon+ Fine Daily Polish & Clean Diamond Pad YellowFLEXIS® pads are the only pads in the world to contain FERRZON®, which is the only substance that can scratch a diamond. Because of its truly unique structural properties FERRZON® technology has shown to be superior to diamond on floor maintenace, grinding and polishing.To support the FERRZON® technology FLEXIS® pads are more open weave and stiffer than competitors thereby offering greater self cleaning and much better pad life and durability.The pads offer exceptional performance and can be used wet or dry. If used wet they only require water and remove the need for expensive chemicals.Today, cleaning costs are very important and is helping you to avoid unnecessary costs and improve efficiency.Excellent Performance- Use of FERRZON® Technology- High abrasion & heat resistance- Can be used wet or dry- Reduces cleaning times- No chemical cleaningFLEXIS® pads can be used wet or dry under scrubber driers, single head, UHS burnishers and 3 head machines (Planetary machines) .- Long life- 20 mm thick pads- Only 5 passes per grit- Density 40-50 kg/m3- 60 Denier virgin polyester- Open weave pads- The best price - performance ratio- recommends speeds between 200 and 2’000 rpm and weights between 20 and 80 .FLEXIS® Yellow pad- Yellow: fine 1500- The yellow pad is intended for both daily polishing and cleaning producing a clear, reflective shine.- For all floor maintenance, and and daily for medium gloss.- Flexis pads are designed to be the ultimate in daily cleaning and polishing of virtually any hard floor without chemicals.- Made with Ferrzon®+ microcrystal technology, they produce cleaner and shinier floors in less time.

See full description
Specifications for Flexis Ferrzon+ Fine 17" Daily Polish & Clean Diamond Pad Yellow Pack of 2
  • Thickness
    20mm
  • Product Type
    Diamond Pad
  • Colour
    Yellow

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome