Floor Cleaner, 20 L, pH Value 10.2, Can Be Used Manually And With Machines

Order Code: ZT2691322S

£219.99 Inc VAT (20%)


Description

Floor cleaner, 20 l, pH value 10.2, can be used manually and with machines. Supplied = assembled. Contents = 20 l. Weight = 20.6 kg. pH value = 10, 2. Product type = scrubber dryers. Cleans floor coverings such as tiles, wood, linoleum, PVC and rubber. Suitable for matt stone floors (e.g. terracotta, marble or granite) Protects the material and cleans without scrubbing. Good wetting properties, removes dirt easily. Non-flammable. Can be heated up to 90 °C. VOC free. The floor cleaner has a very good cleaning effect and is easy to use manually, or with a machine for larger surfaces. It effectively wets the floor surfaces, ensuring that dirt is removed even from minute grooves and furrows. The cleaner is water-based, low foaming and protects the surfaces, as it is not abrasive. This means it is not only suitable for cleaning tiles or wooden floors, but also stone floors made of e.g. granite, terracotta or marble. The floor cleaner is non flammable and is non toxic in accordance with the CLP Regulation.

See full description
Specifications for Floor Cleaner, 20 L, pH Value 10.2, Can Be Used Manually And With Machines
  • Product Type
    Scrubber Dryers
  • Supplied
    Assembled
  • pH Value
    10.2

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome