Floor Hard Scrubbing Pads 33cm/13" Brown Pack of 5
Hover to enlarge the image

Floor Hard Scrubbing Pads 33cm/13" Brown Pack of 5

Order Code:
MPN:

QuantityPriceDiscount
1 - 4£32.990%
5 +£30.687%

Product Description

JanSan® Floor Floor Hard Scrubbing Brown are floor cleaning pads for dry stripping of protected floors or wet stripping with any convenient stripping solution. These pads can also be used with an automatic scrubber-drier to maintain heavily soiled industrial floors.For dry stripping of protected floors or wet stripping with any convenient stripping solution.Our floor pads feature a combination of highly conformable, individually separated and coated fibres that help provide maximum pad-to-floor contact, delivering outstanding cleaning results at a lowest total cost.Uniform distribution of mineral abrasives throughout every pad and not just on the surface ensures impressive performance and a long, useful life.These pads can also be used with an automatic scrubber-drier to maintain heavily soiled industrial floors.JanSan® Floor Floor Hard Scrubbing Brown Features: ·Hard aggressive scrubbing wet or dry, with strippers. ·Prepares the floor for new emulsion floor polishes. ·For machines operating up to 600rpm. ·85mm push out centre hole prevents the floor pad from overheating. ·Pads hug uneven floors and can be used on both sides with no loss of efficiency. ·Uniform distribution of mineral abrasives throughout every pad and not just on the surface ensures impressive performance and a long, useful life ·Combination of highly conformable, individually separated and coated fibres helps provide maximum pad-to-floor contact, delivering outstanding cleaning results at a lowest total cost ·Can also be used for heavy duty cleaning on concrete and industrial floors ·Blend of fibres increases friction on floors removing effectively floor finish, black marks and stains ·Uniform coating throughout the fibre web delivers consistent cut over the life of the pad ·Consistent proven performance with long floor pad life

Please Note : Due to geographical locations we are unable to deliver to Highlands

Specifications
Product Type
Floor Hard Scrubbing Pads
Colour
Brown
Centre Hole Diameter
85mm
Pack Quantity
5

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome