1. Cleaning & Hygiene/
  2. Cleaning Machines/
  3. Floor Cleaners & Polishers
Floor Scrubbing Pads Green

Floor Scrubbing Pads Green


5 Variants From
£13.99

Inc VAT (20%)

See 5 Product Variants
£13.99

Description

JanSan® Floor Scrubbing Pads Green is perfect for deep cleaning, however you mustn't use this dry. Don't use on polished floors, unless you want to remove polish. That said, green is no good for stripping polish, it's not aggressive enough for that.JanSan® floor pads are renowned for quality, durability and cleaning power. Ideal for wet scrubbing and cleaning, the JanSan® Green Scrubbing Floor Pad is the perfect choice for deep cleaning or light stripping.Green is the colour for wet scrubbing/cleaning. It can be used to "knock-back" polish before re-coating.JanSan® Floor Scrubbing Pads Green Features: ·Ideal for use on a Scrubber Dryer for cleaning a heavily soiled or hard to clean floor ·Use with slow speed Scrubbing Machine or Scrubber Dryer. 100-200 rpm. ·For the removal of surface layers of wax and to prepare the floor for the next process. ·Use wet. ·85mm push out centre hole prevents the floor pad from overheating. Pads hug uneven floors and can be used on both sides with no loss of efficiency. ·To extend the life of the pads, brush the pad surface while rinsing with clean water by using the centre push-out piece, and hang to dry. ·Scrubbing Unprotected FloorsJanSan® floor pads are renowned for quality, durability and cleaning power. Ideal for wet scrubbing and cleaning, the JanSan® Green Scrubbing Floor Pad is the perfect choice for deep cleaning or light stripping.Designed for heavily soiled or hard to clean floors, the JanSan® Green Scrubbing Floor PadFor use with all electric rotary machines, orbital scrubbers and automatic scrubbers.The Green JanSan® Scrubbing pad is made from polyester fibers along with synthetic adhesives that will not be notably affected by water or cleaners used in standard floor maintenance. The abrasives used in this product are synthetic.This pad has been designed for use on both sides.

See full description

Feature Attributes

Product Type:

Floor Scrubbing Pads

Colour:

Greens

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome