Floor Light Cleaning Pads 33cm/13" Tan Pack of 5

Order Code: ZT3947874S

£19.99 Inc VAT (20%)


Description

JanSan® Floor Pads Light Cleaning & Tan Polishing a mildly abrasive dry buffing/light spray cleaning floor pad. Will buff away light soil and remove scuff marks and dirt.For light cleaning and maintaining all types of floors.JanSan® Floor Pads Light Cleaning & Tan Polishing Features: ·Use dry. ·For machines operating up to 600rpm. ·85mm push out centre hole prevents the floor pad from overheating. ·Pads hug uneven floors and can be used on both sides with no loss of efficiency. ·To extend the life of the pads, brush the pad surface while rinsing with clean water by using the centre push-out piece, and hang to dry. ·JanSan® floor pads are renowned for quality, durability and cleaning power. ·The Red JanSan® Buffing pad is made of 100% recycled polyester fibres and water-based resins. ·This pad has been designed for use on both sides.

See full description
Specifications for Floor Light Cleaning Pads 33cm/13" Tan Pack of 5
  • Size
    33cm / 13in
  • Colour
    Tan
  • Pack Quantity
    5

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome