Laminate, Vinyl & PVC Cleaner & Shine Restorer 1L

Order Code: ZT3961751S

£12.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£12.990%
5 - 9£12.345%
10 +£11.6910%


Description

HG Laminate, Vinyl & PVC Cleaner & Shine Restorer: Deep Clean, Brilliant Shine, Long-Lasting Protection
Bring back the shine and protect your laminate, vinyl, and PVC floors with HG's powerful cleaner & shine restorer!

This concentrated formula, available in a 1-liter bottle (providing up to 20 washes!) , is specially designed to:

Deeply clean and remove dirt, grime, and grease: This effective formula tackles tough messes while being gentle on your floors.
Restore and revive the original shine: No more dull, lackluster surfaces! This product helps bring back the floor's vibrant shine for a renewed look.
Protect against wear and tear: Form a protective layer that shields your floors from everyday scratches, scuffs, and fading, keeping them looking their best for longer.
Freshly scented: Enjoy a pleasant, clean fragrance that fills your home while you clean.
Safe for regular use: This gentle formula is suitable for daily cleaning, ensuring your floors stay sparkling clean and protected.
Key benefits:

Effective cleaning: Deeply removes dirt, grime, and grease.
Shine restoration: Revives and restores the original shine of your floors.
Long-lasting protection: Forms a protective layer against wear and tear.
Safe for all types of laminate, vinyl, and PVC floors.
Fresh scent: Leaves a pleasant, clean fragrance.
Concentrated formula: One bottle provides up to 20 washes (in an average-sized home) , making it economical and long-lasting.

See full description
Specifications for Laminate, Vinyl & PVC Cleaner & Shine Restorer 1L
  • Type
    Floor Cleaner
  • Cleaner Type
    Laminate, Vinyl & PVC
  • Size
    1000ml

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome