Laminate, Vinyl & PVC Cleaner (Product 72) 1L

Order Code: ZT3961729S

£10.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£10.990%
5 - 9£10.554%
10 - 19£10.118%
20 +£9.6712%


Description

HG Laminate, Vinyl & PVC Cleaner (Product 72) 1 Litre: Effortless Shine, Streak-Free Floors
Bring back the sparkle to your laminate, vinyl, and PVC floors with HG Product 72! This specially formulated concentrated cleaner delivers powerful cleaning without harming your delicate surfaces.

Here's why you'll love it:

Streak-free shine: Say goodbye to dullness and unsightly streaks! This advanced formula ensures a sparkling clean finish every time.
Safe for all types of laminate: Whether you have click laminate, traditional laminate, or even vinyl and PVC flooring, this versatile cleaner is your one-stop solution.
Gentle on surfaces: No harsh chemicals here! This pH-neutral formula effectively removes dirt and grime without damaging your floors.
Long-lasting value: 1 litre provides up to 20 washes, making it an economical choice for your home.
Fresh scent: Enjoy a light, pleasant fragrance that leaves your entire room feeling refreshed.
But that's not all! HG Product 72 also boasts:

Easy to use: Simply dilute and mop for effortless cleaning.
Quick drying: No need to wait ages for your floors to dry.
Biodegradable formula: Eco-friendly cleaning you can feel good about.
Invest in your floors and enjoy their lasting beauty with HG Product 72!

See full description
Specifications for Laminate, Vinyl & PVC Cleaner (Product 72) 1L
  • Type
    Floor Cleaner
  • Cleaner Type
    Laminate, Vinyl & PVC
  • Size
    1000ml

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome