PG 280 11" Floor Grinder & Edger - 110V

PG 280 11" Floor Grinder & Edger - 110V

Order Code: ZT5690609S

£3,199.99 Inc VAT (20%)


Description

The Husqvarna PG280 is a compact, highly versatile and easy to use combination surface preparation tool - two in one floor grinder and surface edger.
This single disc floor grinder and polisher with a working width of 280mm can quickly convert for edge grinding on both sides for maximum versatility from the added convenience and comfort of an upright working position. This can save hours of back breaking work hand polishing typically conducted using a separate handheld device at ground level.
It is ideally suited for use on small to medium sized surfaces where an applied coating needs to be removed (such as paint, adhesives, epoxy, spackle etc) or concrete high spots need to be evened out.
The PG280 is supplied with a single multi-tool holder to which a comprehensive range of Husqvarna Redi-Lock® single and double diamond grinding blocks can quickly and easily be attached to. The innovative Redi-Lock® system is as ingenious and it is simplistic in design, enabling blocks to simply to be tapped in and out of position; no more trying to change grinding plates mid-job. A fast, simple and completely tool-less operation.
This lightweight , compact, efficient and easy to use machine has been thoughtfully designed to facilitate a comfortable and ergonomic work position. Its ingenious design with its folded frame, dividable parts and removable motor also allows easy transport and storage when the job is done (can fit in the boot of a small car) .

See full description
Specifications for PG 280 11" Floor Grinder & Edger - 110V
  • Working Width
    280mm
  • Product Type
    Floor Grinder & Edger
  • Supply Voltage
    110V

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome