PG 450 18" Floor Grinder & Polisher - 110V

PG 450 18" Floor Grinder & Polisher - 110V

Order Code: ZT5690533S

£5,399.99 Inc VAT (20%)


Description

The Husqvarna PG450 is a highly versatile and user-friendly combination planetary floor grinder and polisher suitable for performing a wide range of surface preparation tasks, including the surface removal of coatings, concrete grinding and concrete polishing. It is also suitable for use as part of the Husqvarna Hiperfloor® and Superfloor™ floor treatment processes.
It has a 450mm working width which makes it ideal for use both in small, hard to reach areas, as well as larger and more open surface spaces.
This user-friendly machine is equipped with a fixed operating speed for simplified operation, a logical control panel with hour meter, a 3-step adjustable and lockable ergonomic handlebar for operator comfort, together with a self-adjusting floating cover with brush which is designed to follow the contour of the surface and create a tight seal to limit dust from entering the working environment. It can also be folded and divided without tools for easy transport and storage.
The PG450 is suitable for semi-professional, professional and rental use alike.

See full description
Specifications for PG 450 18" Floor Grinder & Polisher - 110V
  • Working Width
    450mm
  • Supply Voltage
    110V

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome