Probio Floor Scrub Cleaner 1L 12 x 1 Litre

Probio Floor Scrub Cleaner 1L 12 x 1 Litre

Order Code: ZT2633168SCopy

£109.99 Inc VAT (20%)


Description

Greenspeed Probio Floor Scrub Cleaner

Probiotic floor cleaner for daily use, with environmental beneficial effect.
- Non-foaming floor cleaner.
- For cleaning all water-resistant floors manually or with machinery.
- Cleans grouting and actively combats odours.
- Fresh parfum.
- EU Ecolabel & Cradle to Cradle Certified GOLD.

Instruction Manual
- Manual use: Shake well before use.
- Prepare a 0.5 % solution by adding 40 ml (4 dosingcaps) of Probio Floor Scrub to a bucket containing 8 l of water.
- Clean the floor with a mop or cloth.
- Rinsing is not necessary.
- The concentration can be doubled in case of heavy soiling.

- Machine use: Shake well before use.
- Prepare a 0.5% solution of Probio Floor Scrub in the scrubber drier (50 ml per 10 l of water).
- Clean the floor with the machine.
- The concentration can be doubled in case of heavy soiling.

Store the product between 10 ° C and 40 ° C, protected from direct sunlight.

See full description
Specifications for Probio Floor Scrub Cleaner 1L 12 x 1 Litre
  • Size
    1L
  • Material
    Water-Resistant Floor
  • Colour
    Greens
  • Product Type
    Eco-Friendly Cleaning Chemicals