STRONG Floor Cleaner, 20 L, pH Value 13, Can Be Used Manually And With Machines

Order Code: ZT2691269S

£279.99 Inc VAT (20%)


Description

STRONG floor cleaner, 20 l, pH value 13, can be used manually and with machines. Supplied = assembled. Contents = 20 l. Weight = 20.8 kg. pH value = 13. Hazard class = GHS05. Product type = scrubber dryers. Cleans tiles, linoleum, PVC or wood, rubber and matt stones, e.g. marble or granite. Removes oils, greases or soot, resins and waxes from factory floors. Effectively removes dirt from floor coverings. Powerful, watery, alkaline, low foaming. Suitable as a basic cleaner. VOC reduced. The powerful floor cleaner STRONG removes dirt quickly and thoroughly, and contains no phosphates and adsorbable organically bound halogens (AOX) Due to its low foaming properties, the cleaner is suitable for use with machines, e.g. in floor cleaning machines. Recommended concentration of 3 - 5% for use with floor cleaning machines.

See full description
Specifications for STRONG Floor Cleaner, 20 L, pH Value 13, Can Be Used Manually And With Machines
  • Product Type
    Scrubber Dryers
  • Supplied
    Assembled
  • Hazard Class
    GHS05
  • pH Value
    13

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome