Tile Cement Grout Film Remover 1L

Order Code: ZT3961713S

£12.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£12.990%
5 - 9£12.474%
10 - 19£11.958%
20 +£11.4312%


Description

Effortlessly remove stubborn cement residue and grout film with HG Tile Cement Grout Film Remover!

This powerful 1-liter solution tackles tough challenges for all types of tiles and flagstones:

Porcelain, ceramic, and quarry tiles: Bid farewell to unsightly cement haze and restore your tiles' natural shine.
Non-porous surfaces: Granite, quartzite, and Norwegian slate are no match for this remover's gentle yet effective formula.
Tame stubborn grout film: Dissolve even the most persistent grout residue without damaging the surrounding tile.
More than just a cleaner, this product offers unique benefits:

Strengthens grout: While removing film, it actually strengthens the grout itself, preventing future issues.
Multi-purpose: Removes rust stains and other stubborn residues for a complete cleaning experience.
Safe and easy to use: Simply dilute and apply, no harsh chemicals or strenuous scrubbing required.

See full description
Specifications for Tile Cement Grout Film Remover 1L
  • Size
    1000ml
  • Cleaner Type
    Grout Film Remover

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome