Tile Cleaner Extra Strong (Product 20) 1L

Order Code: ZT3961763S

£10.99 Inc VAT (20%)

Currently unavailable

Description

HG Tile Cleaner Extra Strong (Product 20) 1 Litre: Conquer Tough Stains & Grime on Tiles & Natural Stone
Unleash the power of professional cleaning with HG Tile Cleaner Extra Strong (Product 20) ! This concentrated formula tackles stubborn dirt, grime, and even old wax, polish, and protective coatings that leave your tiles and natural stone looking dull and dingy.

Here's what makes this product a standout:

Professional strength: Formulated for heavy-duty cleaning, tackling even the most challenging messes in homes, offices, and commercial spaces.
Multi-surface expert: Safe and effective on various tile types (glazed, unglazed, porcelain, terracotta) and natural stone (granite, slate, marble) .
Deep cleaning action: Cuts through stubborn grease, dirt, and grime, leaving your surfaces sparkling clean.
Wax & polish removal: Removes old, built-up layers of wax and polish, restoring your tile's natural shine.
Concentrated formula: 1 litre covers a large area (35m² - 70m²) , making it economical and long-lasting.
Ideal for:

Heavily soiled floors in kitchens, bathrooms, hallways, and entryways.
Removing stubborn stains and grease build-up.
Stripping old wax and polish for a fresh start.
Revitalizing natural stone surfaces.
Directions for use:

Dilute the concentrate as per instructions based on the severity of the cleaning task.
Apply the solution to the surface and scrub with a stiff brush or scrubbing machine (if applicable) .
Leave it to work for a few minutes, then rinse thoroughly with clean water.
Repeat if necessary for heavily soiled areas.
Additional benefits:

Biodegradable and phosphate-free, making it an eco-friendly choice.
Easy-to-use formula with clear instructions.
Affordable and economical for large cleaning projects.

See full description
Specifications for Tile Cleaner Extra Strong (Product 20) 1L
  • Size
    1000ml
  • Cleaner Type
    Tile

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome