Free Delivery
On Orders £25 And Over *
Exclusions apply
Open Your Zoro
Business Account
Today!
Menu
Categories
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Cleaning & Hygiene
/
Cleaning Machines
/
Floor Cleaners & Polishers
Wood & Laminate Floor Cleaner Spray - 500ml
By Kilrock
Order Code:
ZT4184123S
£5.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£5.99
0%
5 - 9
£5.69
5%
10 - 19
£5.39
10%
20 +
£5.09
15%
1
Add to basket
Get it in
2 working days
Add to quotation
View all Floor Cleaners & Polishers
Description
Removes dirt, dust and spills. Streak-free perfect finish. Professional strength.
Tags:
#BulkDiscount
Specifications
Technical Information
Specifications for Wood & Laminate Floor Cleaner Spray - 500ml
Size
500ml
Product Type
Floor Cleaner Spray
Volume
500ml
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome