5L Floor Stripper Non Rinse Formula

Order Code: ZT1541494S

£39.99 Inc VAT (20%)


Description

Remove heavy build-up of floor polish quickly and easily with this water-based floor stripper from 2Work, supplied in a 5 litre bottle. The caustic-free formula removes metallised and non-metallised floor polishes, whether used with a mop or a machine, with no need to neutralise afterwards. The non-rinse formula saves time and is suitable on all flooring types including PVC, thermoplastic, rubber, marble and terrazzo.
Rapidly removes heavy build up of polish
Suitable for mop or machine application
Non-rinse formulation reduces labour time
No need to neutralise after stripping
Suitable for all flooring including PVC, thermoplastic, and marble
Polish: In general 5 litres of product will cover approximately 300 square metres of floor
5 litres
For Professional Use Only

See full description
Specifications for 5L Floor Stripper Non Rinse Formula
  • MFR Part No.
    2W04498
  • Weight
    5.3kg
  • Volume
    5L
  • Product Type
    Floor Stripper

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome